Zoro Homepage

Men's Athletic Shoe, Black, 12, VM30471

  • Mfr # VM30471-W-12.0

  • Zoro # G809956635


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
12
Style Number
VM30471
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30471-W-12.0
Zoro #
G809956635
UPC #
690774651289
Country of Origin
Cambodia

Dimensions

Size
12
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
VM30471
Waterproof
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Insulated
No
Electrical Hazard Rated
No
Insole Technology
Soft Landing Comfort
Toe Shape
Round
Style Family
Athletic Shoe
Static Dissipative
No
Insole Material
Foam
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Closure
Lace Up
Metatarsal Guard
No
Conductive
No
Construction
Cemented
Outsole Technology
Grip Stick Stone Themed
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Toe Cap Material
Composite
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number VM30471

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.