Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 13, VM30232

  • Mfr # VM30232-W-13.0

  • Zoro # G909956726


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
13
Style Number
VM30232
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232-W-13.0
Zoro #
G909956726
UPC #
690774637177
Country of Origin
Cambodia

Dimensions

Size
13
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
Static Dissipative
No
Style Family
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Wide Toe Cap
Yes
Insole Technology
Soft Landing Comfort
Construction
Cemented
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Conductive
No
Outsole Technology
Grip Stick Stone Themed
Chemical Resisting Sole
Yes
Upper Material
Fabric, Leather, Rubber
Completely Non Metallic
Yes
Closure
Lace Up
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Insole Material
Foam
Heel Definition
Flat Heel
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.