Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 3, VM30232

  • Mfr # VM30232-M-03.0

  • Zoro # G609956637


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
3
Style Number
VM30232
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232-M-03.0
Zoro #
G609956637
UPC #
690774647480
Country of Origin
Cambodia

Dimensions

Size
3
Width
M
Size (PRINT)
3

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
Wide Toe Cap
Yes
Upper Material
Fabric, Leather, Rubber
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Closure
Lace Up
Style Family
Athletic Shoe
Metatarsal Guard
No
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Conductive
No
Insole Technology
Soft Landing Comfort
Outsole Technology
Grip Stick Stone Themed
Insole Material
Foam
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
Outsole Material
Rubber
Construction
Cemented
Insulated
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Grip Stick Stone Themed
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 3, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.