Zoro Homepage

Men's Composite Toe Athletic High-Top Shoe, Black, 15, M, VM30244-M

  • Mfr # VM30244-M-15.0

  • Zoro # G109956816


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244-M-15.0
Zoro #
G109956816
UPC #
690774639218
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Width
M
Size (PRINT)
15

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
Insole Material
Foam
Construction
Cemented
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Technology
Soft Landing Comfort
Outsole Technology
Grip Stick Stone Themed
Insulated
No
Metal Chip Resisting Sole
Yes
Closure
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Outsole Material
Rubber
Non Metallic Upper
Yes
Static Dissipative
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Conductive
No
Style Family
Athletic High-Top Shoe
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Upper Material
Fabric, Leather
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.