Zoro Homepage

Men's Composite Toe Athletic High-Top Shoe, Black, 6, M, VM30244-M

  • Mfr # VM30244-M-06.0

  • Zoro # G409956806


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244-M-06.0
Zoro #
G409956806
UPC #
690774644878
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insulated
No
Completely Non Metallic
Yes
Static Dissipative
No
Upper Material
Fabric, Leather
Chemical Resisting Sole
Yes
Conductive
No
Outsole Technology
Grip Stick Stone Themed
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Technology
Soft Landing Comfort
Outsole Material
Rubber
Puncture Resistant Insole
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Construction
Cemented
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Insole Material
Foam
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Grip Stick Stone Themed
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.