Men's Composite Toe Athletic High-Top Shoe, Black, 9 1/2, W, VM30244-M

  • Mfr # VM30244-W-09.5

  • Zoro # G209956358


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244-W-09.5
Zoro #
G209956358
UPC #
690774639270
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
Non-Marking Sole
Yes
Upper Material
Fabric, Leather
Static Dissipative
No
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Outsole Technology
Grip Stick Stone Themed
Puncture Resistant Insole
No
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Construction
Cemented
Insole Technology
Soft Landing Comfort
Style Family
Athletic High-Top Shoe
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Insole Material
Foam
Toe Cap Material
Composite
Conductive
No
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Grip Stick Stone Themed
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.