Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 11, W, VM30471

  • Mfr # VM30471-W-11.0

  • Zoro # G109956632


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30471
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30471-W-11.0
Zoro #
G109956632
UPC #
690774651265
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30471
Waterproof
Yes
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Static Dissipative
No
Outsole Material
Rubber
Toe Shape
Round
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Technology
Grip Stick Stone Themed
Insole Material
Foam
Conductive
No
Upper Material
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Non Metallic Upper
Yes
Closure
Lace Up
Construction
Cemented
Insole Technology
Soft Landing Comfort
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Insulated
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Technology (PRINT)
Grip Stick Stone Themed
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number VM30471

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.