Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 3, W, VM30232

  • Mfr # VM30232-W-03.0

  • Zoro # G109956625


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232-W-03.0
Zoro #
G109956625
UPC #
690774647527
Country of Origin
Cambodia

Dimensions

Size
3
Footwear Width
W
Width
W
Size (PRINT)
3

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
Heel Definition
Flat Heel
Insole Material
Foam
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Construction
Cemented
Upper Material
Fabric, Leather, Rubber
Metatarsal Guard
No
Insulated
No
Completely Non Metallic
Yes
Static Dissipative
No
Style Family
Athletic Shoe
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Insole Technology
Soft Landing Comfort
Conductive
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Outsole Technology
Grip Stick Stone Themed
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Technology (PRINT)
Grip Stick Stone Themed
Upper Material (PRINT)
Fabric, Leather, Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 3, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.