Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 4 1/2, W, VM30232

  • Mfr # VM30232-W-04.5

  • Zoro # G209956655


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232-W-04.5
Zoro #
G209956655
UPC #
690774647558
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
W
Width
W
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Static Dissipative
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Closure
Lace Up
For Outdoor Traction
Yes
Conductive
No
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
Insole Technology
Soft Landing Comfort
Completely Non Metallic
Yes
Insole Material
Foam
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Outsole Technology
Grip Stick Stone Themed
Upper Material
Fabric, Leather, Rubber
Construction
Cemented
Oil Resisting Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather, Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.