Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 4, M, VM30232

  • Mfr # VM30232-M-04.0

  • Zoro # G209956631


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232-M-04.0
Zoro #
G209956631
UPC #
690774647503
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
M
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Insole Technology
Soft Landing Comfort
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulated
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Puncture Resistant Insole
No
Style Family
Athletic Shoe
Construction
Cemented
Upper Material
Fabric, Leather, Rubber
Conductive
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Outsole Technology
Grip Stick Stone Themed
Non Metallic Upper
Yes
Insole Material
Foam
Metatarsal Guard
No
Static Dissipative
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather, Rubber
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.