Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 7, M, VM30471

  • Mfr # VM30471-M-07.0

  • Zoro # G209956365


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30471
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30471-M-07.0
Zoro #
G209956365
UPC #
690774651043
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30471
Waterproof
Yes
Toe Shape
Round
Outsole Material
Rubber
Static Dissipative
No
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Insulated
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Construction
Cemented
Completely Non Metallic
Yes
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Conductive
No
Electrical Hazard Rated
No
Closure
Lace Up
Upper Material
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Puncture Resistant Insole
No
Insole Technology
Soft Landing Comfort
Insole Material
Foam
Outsole Technology
Grip Stick Stone Themed
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number VM30471

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.