Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 7, W, VM30117

  • Mfr # VM30117-W-07.0

  • Zoro # G109956274


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30117
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30117-W-07.0
Zoro #
G109956274
UPC #
690774634091
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30117
Waterproof
Yes
Metatarsal Guard
No
Closure
Lace Up
For Outdoor Traction
Yes
Insole Technology
Soft Landing Comfort
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Conductive
No
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Insole Material
Foam
Outsole Technology
Grip Stick Stone Themed
Construction
Cemented
Metal Chip Resisting Sole
Yes
Upper Material
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Insulated
No
Non-Marking Sole
Yes
Toe Cap Material
Composite
Style Family
Athletic Shoe
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Static Dissipative
Yes
Completely Non Metallic
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number VM30117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.