Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 9, W, VM30232

  • Mfr # VM30232-W-09.0

  • Zoro # G009956657


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232-W-09.0
Zoro #
G009956657
UPC #
690774637108
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30232
Waterproof
Yes
Outsole Technology
Grip Stick Stone Themed
For Outdoor Traction
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Insole Material
Foam
Wide Toe Cap
Yes
Insulated
No
Construction
Cemented
Style Family
Athletic Shoe
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Upper Material
Fabric, Leather, Rubber
Closure
Lace Up
Static Dissipative
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Toe Shape
Round
Insole Technology
Soft Landing Comfort
Toe Cap Material
Composite
Conductive
No
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather, Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.