Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Wheat, 7, W, VM30239

  • Mfr # VM30239-W-07.0

  • Zoro # G009956664


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
VM30239
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30239-W-07.0
Zoro #
G009956664
UPC #
690774648210
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
VM30239
Waterproof
Yes
Conductive
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Metatarsal Guard
External
Outsole Material
Rubber
Style Family
Athletic High-Top Shoe
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Oil Resisting Sole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Insole Material
Foam
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Cushioned
Non-Marking Sole
Yes
Insulated
No
Upper Material
Leather
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
External
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard External, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.