Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Wheat, 8, M, VM30239

  • Mfr # VM30239-M-08.0

  • Zoro # G109956755


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
VM30239
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30239-M-08.0
Zoro #
G109956755
UPC #
690774648098
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
VM30239
Waterproof
Yes
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Upper Material
Leather
Construction
Cemented
Conductive
No
Toe Cap Material
Composite
Closure
Lace Up
Insole Material
Foam
Static Dissipative
No
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Outsole Material
Rubber
Style Family
Athletic High-Top Shoe
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Insulated
No
Completely Non Metallic
Yes
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
External
Non Metallic Upper
Yes
Insole Technology
Cushioned
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard External, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.