Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Loafer Shoe, Black, 10, W, VM30802

  • Mfr # VM30802-W-10.0

  • Zoro # G113302494


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
W
Style Number
VM30802
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-10.0
Zoro #
G113302494
UPC #
690774672529
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Metatarsal Guard
No
Closure
Slip On
Insulated
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Toe Shape
Round
Liner Technology
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
For Outdoor Traction
Yes
Liner Material
Mesh
Construction
Cemented
Toe Cap Material
Composite
Outsole Technology
Grip Styk Stone Theme
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Upper Material
Fabric
Insole Technology
Removable Insole, Soft Landing Comfort
Removable Insole
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Style Family
Loafer Shoe
Insole Material
Foam
Non Metallic Upper
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.