Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Loafer Shoe, Black, 11, W, VM30802

  • Mfr # VM30802-W-11.0

  • Zoro # G413302477


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
W
Style Number
VM30802
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-11.0
Zoro #
G413302477
UPC #
690774672543
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Liner Technology
Yes
Insole Technology
Removable Insole, Soft Landing Comfort
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Removable Insole
Yes
Heel Definition
Flat Heel
Outsole Technology
Grip Styk Stone Theme
Construction
Cemented
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Fabric
Style Family
Loafer Shoe
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Foam
Closure
Slip On
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Insulated
No
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Toe Cap Material
Composite
Outsole Material
Rubber
Metatarsal Guard
No
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Liner Material
Mesh
Conductive
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.