Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Loafer Shoe, Black, 4 1/2, W, VM30802

  • Mfr # VM30802-W-04.5

  • Zoro # G413302484


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Electrical Hazard Rated
Yes
Gender
Men's
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-04.5
Zoro #
G413302484
UPC #
690774672888
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Electrical Hazard Rated
Yes
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Puncture-Resistant Sole
No
Metatarsal Guard
No
Liner Material
Mesh
Outsole Technology
Grip Styk Stone Theme
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Closure
Slip On
Heel Definition
Flat Heel
Insole Material
Foam
Completely Non Metallic
Yes
Insole Technology
Removable Insole, Soft Landing Comfort
All-Leather Upper
No
Insulated
No
Upper Material
Fabric
Liner Technology
Yes
Removable Insole
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Conductive
No
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Construction
Cemented
Style Family
Loafer Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Static Dissipative
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.