Zoro Homepage

Men's Composite Toe Loafer Shoe, Black, 4 1/2, W, VM30810

  • Mfr # VM30810-W-04.5

  • Zoro # G013302501


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Electrical Hazard Rated
Yes
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30810-W-04.5
Zoro #
G013302501
UPC #
690774705104
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Electrical Hazard Rated
Yes
Color
Black
Style Number
VM30810
Waterproof
No
Outsole Material
Rubber
Removable Insole
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Static Dissipative
No
Metatarsal Guard
No
Insole Technology
Removable Insole, Soft Landing Comfort
Heel Definition
Flat Heel
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Yes
Closure
Slip On
Oil-Resisting Sole
Yes
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Wide Toe Cap
Yes
Style Family
Loafer Shoe
Puncture-Resistant Sole
No
Upper Material
Polyurethane
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Foam
Toe Cap Material
Composite
Conductive
No
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Outsole Technology
Grip Styk Stone Theme

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative No, Style Number VM30810, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.