Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Loafer Shoe, Black, 8, W, VM30802

  • Mfr # VM30802-W-08.0

  • Zoro # G213302462


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
W
Style Number
VM30802
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-08.0
Zoro #
G213302462
UPC #
690774672482
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Liner Material
Mesh
Closure
Slip On
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Fabric
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Outsole Technology
Grip Styk Stone Theme
Wide Toe Cap
Yes
Conductive
No
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Liner Technology
Yes
Construction
Cemented
Non Metallic Upper
Yes
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Insole Material
Foam
Insole Technology
Removable Insole, Soft Landing Comfort
Ninety-Degree Heel
No
All-Leather Upper
No
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Style Family
Loafer Shoe
Maximum Heat Rating
250 Degrees F
Insulated
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.