Zoro Homepage

Men's Composite Toe Loafer Shoe, Black, 9 1/2, W, VM30802

  • Mfr # VM30802-W-09.5

  • Zoro # G313302454


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Electrical Hazard Rated
Yes
Color
Black
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-09.5
Zoro #
G313302454
UPC #
690774672512
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Electrical Hazard Rated
Yes
Color
Black
Style Number
VM30802
Waterproof
No
Metatarsal Guard
No
Static Dissipative
No
Liner Technology
Yes
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Insole Material
Foam
Conductive
No
Ninety-Degree Heel
No
Outsole Technology
Grip Styk Stone Theme
Toe Cap Material
Composite
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Style Family
Loafer Shoe
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Fabric
Completely Non Metallic
Yes
Liner Material
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Outsole Material
Rubber
Closure
Slip On
Non-Marking Sole
Yes
Toe Shape
Round
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole, Soft Landing Comfort
Insulated
No
Removable Insole
Yes
All-Leather Upper
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.