Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Loafer Shoe, Static, 14, W, VM30809

  • Mfr # VM30809-W-14.0

  • Zoro # G013302495


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Electrical Hazard Rated
No
Gender
Men's
Color
Static
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30809-W-14.0
Zoro #
G013302495
UPC #
690774692145
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Electrical Hazard Rated
No
Gender
Men's
Color
Static
Style Number
VM30809
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Liner Technology
Yes
Insole Technology
Removable Insole, Soft Landing Comfort
All-Leather Upper
No
Outsole Technology
Grip Styk Stone Theme
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Loafer Shoe
Wide Toe Cap
Yes
Construction
Cemented
Upper Material
Fabric
Heel Definition
Flat Heel
Conductive
No
Toe Shape
Round
Toe Cap Material
Composite
Closure
Slip On
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Maximum Heat Rating
250 Degrees F
Static Dissipative
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Insole Material
Foam

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Static, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 14, Static Dissipative Yes, Style Number VM30809, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.