Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Loafer Shoe, Static, 16, W, VM30809

  • Mfr # VM30809-W-16.0

  • Zoro # G213302479


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Electrical Hazard Rated
No
Gender
Men's
Color
Static
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30809-W-16.0
Zoro #
G213302479
UPC #
690774692169
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Electrical Hazard Rated
No
Gender
Men's
Color
Static
Style Number
VM30809
Waterproof
No
Construction
Cemented
Conductive
No
Insole Material
Foam
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Style Family
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Cap Material
Composite
Insole Technology
Removable Insole, Soft Landing Comfort
Closure
Slip On
Liner Technology
Yes
Liner Material
Mesh
Static Dissipative
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Metatarsal Guard
No
Removable Insole
Yes
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Upper Material
Fabric
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Insulated
No
Non-Marking Sole
Yes
Toe Shape
Round
Outsole Material
Rubber
Ninety-Degree Heel
No
Outsole Technology
Grip Styk Stone Theme

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Static, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 16, Static Dissipative Yes, Style Number VM30809, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.