Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Loafer Shoe, Static, 8, W, VM30809

  • Mfr # VM30809-W-08.0

  • Zoro # G013302464


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Electrical Hazard Rated
No
Gender
Men's
Color
Static
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30809-W-08.0
Zoro #
G013302464
UPC #
690774692046
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Electrical Hazard Rated
No
Gender
Men's
Color
Static
Style Number
VM30809
Waterproof
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Removable Insole
Yes
Closure
Slip On
Construction
Cemented
Insulated
No
Outsole Material
Rubber
Insole Material
Foam
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Style Family
Loafer Shoe
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Heel Definition
Flat Heel
Liner Material
Mesh
Insole Technology
Removable Insole, Soft Landing Comfort
Completely Non Metallic
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Toe Shape
Round
Wide Toe Cap
Yes
Static Dissipative
No
Toe Cap Material
Composite
Conductive
No
Upper Material
Fabric
Outsole Technology
Grip Styk Stone Theme
Non-Marking Sole
Yes
Liner Technology
Yes
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Static, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 8, Static Dissipative Yes, Style Number VM30809, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.