Men's Safety Footwear, Black, 13, VM30802

  • Mfr # VM30802-W-13.0

  • Zoro # G713302450


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Insole Technology
Removable Insole, Soft Landing Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-13.0
Zoro #
G713302450
UPC #
690774672574
Country of Origin
Cambodia

Dimensions

Size
13
Width
W

Details

Item
Safety Footwear
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Insole Technology
Removable Insole, Soft Landing Comfort
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Construction
Cemented
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Toe Cap Material
Composite
Toe Shape
Round
Insulated
No
Removable Insole
Yes
Liner Technology
Yes
Style Family
Loafer Shoe
Metatarsal Guard
No
Conductive
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Static Dissipative
No
Outsole Technology
Grip Styk Stone Theme
Non Metallic Upper
Yes
Non-Marking Sole
Yes
All-Leather Upper
No
Upper Material
Fabric
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Wide Toe Cap
Yes
Insole Material
Foam
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.