Zoro Homepage

Men's Safety Footwear, Black, 14, VM30802

  • Mfr # VM30802-W-14.0

  • Zoro # G913302427


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-14.0
Zoro #
G913302427
UPC #
690774672581
Country of Origin
Cambodia

Dimensions

Size
14
Width
W

Details

Item
Safety Footwear
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Metal Chip-Resisting Sole
Yes
Insulated
No
Liner Material
Mesh
Toe Shape
Round
Insole Material
Foam
Insole Technology
Removable Insole, Soft Landing Comfort
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Slip On
Construction
Cemented
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Upper Material
Fabric
Outsole Technology
Grip Styk Stone Theme
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
All-Leather Upper
No
Outsole Material
Rubber
Removable Insole
Yes
Liner Technology
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Style Family
Loafer Shoe
Static Dissipative
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.