Zoro Homepage

Men's Safety Footwear, Black, 4, VM30802

  • Mfr # VM30802-W-04.0

  • Zoro # G513302476


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-04.0
Zoro #
G513302476
UPC #
690774672871
Country of Origin
Cambodia

Dimensions

Size
4
Width
W

Details

Item
Safety Footwear
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Toe Shape
Round
Liner Material
Mesh
Liner Technology
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Static Dissipative
No
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Closure
Slip On
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Construction
Cemented
All-Leather Upper
No
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Outsole Technology
Grip Styk Stone Theme
Removable Insole
Yes
Non-Marking Sole
Yes
Insole Technology
Removable Insole, Soft Landing Comfort
Metatarsal Guard
No
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Insulated
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Upper Material
Fabric
Insole Material
Foam
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.