Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Safety Footwear, Black, 5 1/2, VM30802

  • Mfr # VM30802-W-05.5

  • Zoro # G613302468


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802-W-05.5
Zoro #
G613302468
UPC #
690774672901
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Width
W

Details

Item
Safety Footwear
Electrical Hazard Rated
Yes
Gender
Men's
Color
Black
Style Number
VM30802
Waterproof
No
Toe Shape
Round
Closure
Slip On
Ninety-Degree Heel
No
Outsole Material
Rubber
Heel Definition
Flat Heel
All-Leather Upper
No
Insole Material
Foam
Liner Material
Mesh
For Outdoor Traction
Yes
Liner Technology
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Insulated
No
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Upper Material
Fabric
Insole Technology
Removable Insole, Soft Landing Comfort
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Outsole Technology
Grip Styk Stone Theme
Style Family
Loafer Shoe
Completely Non Metallic
Yes
Metatarsal Guard
No
Static Dissipative
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number VM30802, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.