Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Safety Footwear, Black, 5, VM30810

  • Mfr # VM30810-W-05.0

  • Zoro # G913302502


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
VM30810
Waterproof
No
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30810-W-05.0
Zoro #
G913302502
UPC #
690774705111
Country of Origin
Cambodia

Dimensions

Size
5
Width
W

Details

Item
Safety Footwear
Gender
Men's
Color
Black
Style Number
VM30810
Waterproof
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Closure
Slip On
Insulated
No
Insole Technology
Removable Insole, Soft Landing Comfort
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Insole Material
Foam
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Liner Material
Mesh
Toe Shape
Round
Metatarsal Guard
No
Construction
Cemented
Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
Upper Material
Polyurethane
Conductive
No
Outsole Technology
Grip Styk Stone Theme
Style Family
Loafer Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Liner Technology
Yes
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Outsole Material
Rubber

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number VM30810, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.