Men's Safety Footwear, Black, 7 1/2, VM30810

  • Mfr # VM30810-W-07.5

  • Zoro # G813302503


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Gender
Men's
Color
Black
Style Number
VM30810
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30810-W-07.5
Zoro #
G813302503
UPC #
690774705166
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W

Details

Item
Safety Footwear
Electrical Hazard Rated
Yes
Gender
Men's
Color
Black
Style Number
VM30810
Waterproof
No
Metatarsal Guard
No
Puncture-Resistant Sole
No
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Static Dissipative
No
Construction
Cemented
Non-Marking Sole
Yes
Removable Insole
Yes
Toe Cap Material
Composite
Style Family
Loafer Shoe
Outsole Technology
Grip Styk Stone Theme
Insole Material
Foam
Closure
Slip On
Liner Material
Mesh
Ninety-Degree Heel
No
Insole Technology
Removable Insole, Soft Landing Comfort
Insulated
No
Heel Definition
Flat Heel
Upper Material
Polyurethane
Liner Technology
Yes
Non Metallic Upper
Yes
Conductive
No
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number VM30810, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.