Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Safety Footwear, Black, 7, VM30810

  • Mfr # VM30810-W-07.0

  • Zoro # G513302506


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
VM30810
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VM30810-W-07.0
Zoro #
G513302506
UPC #
690774705159
Country of Origin
Cambodia

Dimensions

Size
7
Width
W

Details

Item
Safety Footwear
Gender
Men's
Color
Black
Style Number
VM30810
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Grip Styk Stone Theme
Heel Definition
Flat Heel
Toe Cap Material
Composite
Non Metallic Upper
Yes
Conductive
No
Static Dissipative
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Mesh
Upper Material
Polyurethane
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Insole Material
Foam
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Yes
Style Family
Loafer Shoe
All-Leather Upper
No
Toe Shape
Round
Insole Technology
Removable Insole, Soft Landing Comfort
Insulated
No
Closure
Slip On
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number VM30810, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.