Zoro Homepage

Men's Slip-On Casual Work Shoe, Black, 12, VM30811

  • Mfr # VM30811-W-12.0

  • Zoro # G316525492


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Insulated
No
Non Metallic Upper
Yes
Conductive
No
ASTM Standards Met
Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811-W-12.0
Zoro #
G316525492
UPC #
690774718142
Country of Origin
Cambodia

Dimensions

Size
12
Overall Height
3 in
Width
W

Details

Item
Slip-On Casual Work Shoe
Outsole Material
Rubber
Insulated
No
Non Metallic Upper
Yes
Conductive
No
ASTM Standards Met
Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Style Number
VM30811
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Closure
Slip On
Insole Technology
Removable Insole
Toe Shape
Round
Puncture-Resistant Sole
No
Construction
Cemented
Removable Insole
Yes
Static Dissipative
Yes
Gender
Men's
Liner Technology
Mesh
Liner Material
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Loafer Shoe
Color
Black
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Non-Marking Sole
Yes
Metatarsal Guard
No
Waterproof
No
Upper Material
Microfiber
Metal Chip-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.