Zoro Homepage

Men's Slip-On Casual Work Shoe, Black, 15, VM30811

  • Mfr # VM30811-W-15.0

  • Zoro # G316525515


product price: $114.95
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Upper Material
Microfiber
Non-Marking Sole
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811-W-15.0
Zoro #
G316525515
UPC #
690774718173
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Size
15
Width
W

Details

ASTM Standards Met
Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Upper Material
Microfiber
Non-Marking Sole
Yes
Construction
Cemented
Insole Technology
Removable Insole
Conductive
No
Ninety-Degree Heel
No
Electrical Hazard Rated
No
Static Dissipative
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Style Family
Loafer Shoe
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Style Number
VM30811
Outsole Material
Rubber
Color
Black
Heel Definition
Flat Heel
All-Leather Upper
No
Toe Cap Material
Composite
Metatarsal Guard
No
Gender
Men's
Insulated
No
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Liner Technology
Mesh
Maximum Heat Rating
250 Degrees F
Closure
Slip On
Chemical-Resisting Sole
Yes
Item
Slip-On Casual Work Shoe
Waterproof
No
Wide Toe Cap
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.