Men's Slip-On Casual Work Shoe, Black, 16, VM30811
Mfr # VM30811-W-16.0
Zoro # G516525506
product price: $114.95
/pr
Free Shipping & Returns
Key Features
Static Dissipative
Yes
Liner Material
Mesh
Toe Shape
Round
Overall Height
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM30811-W-16.0
Zoro #
G516525506
UPC #
690774718180
Country of Origin
Cambodia
Dimensions
Overall Height
3 in
Size
16
Width
W
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 16, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.