Zoro Homepage

Men's Slip-On Casual Work Shoe, Black, 4 1/2, VM30811

  • Mfr # VM30811-W-04.5

  • Zoro # G616525550


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Removable Insole
Yes
Liner Technology
Mesh
Insulated
No
Style Number
VM30811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811-W-04.5
Zoro #
G616525550
UPC #
690774717947
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Size
4 1/2
Width
W

Details

Maximum Heat Rating
250 Degrees F
Removable Insole
Yes
Liner Technology
Mesh
Insulated
No
Style Number
VM30811
Static Dissipative
Yes
Outsole Material
Rubber
Electrical Hazard Rated
No
Color
Black
Completely Non Metallic
Yes
Toe Cap Material
Composite
Construction
Cemented
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Waterproof
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Insole Technology
Removable Insole
Closure
Slip On
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Upper Material
Microfiber
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Conductive
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Toe Shape
Round
Style Family
Loafer Shoe
Gender
Men's
For Outdoor Traction
Yes
All-Leather Upper
No
Item
Slip-On Casual Work Shoe

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.