Zoro Homepage

Men's Slip-On Casual Work Shoe, Black, 4, VM30811

  • Mfr # VM30811-W-04.0

  • Zoro # G516525537


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Style Family
Loafer Shoe
Ninety-Degree Heel
No
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811-W-04.0
Zoro #
G516525537
UPC #
690774717923
Country of Origin
Cambodia

Dimensions

Size
4
Overall Height
3 in
Width
W

Details

Wide Toe Cap
Yes
Style Family
Loafer Shoe
Ninety-Degree Heel
No
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable Insole
Item
Slip-On Casual Work Shoe
Oil-Resisting Sole
Yes
Liner Technology
Mesh
Toe Shape
Round
Conductive
No
For Outdoor Traction
Yes
Insulated
No
Style Number
VM30811
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
All-Leather Upper
No
Waterproof
No
Non Metallic Upper
Yes
Liner Material
Mesh
Toe Cap Material
Composite
ASTM Standards Met
Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Construction
Cemented
Upper Material
Microfiber
Removable Insole
Yes
Color
Black
Gender
Men's
Metal Chip-Resisting Sole
Yes
Closure
Slip On
Electrical Hazard Rated
No
Heel Definition
Flat Heel
Non-Marking Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.