Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Slip-On Casual Work Shoe, Black, 7 1/2, VM30811

  • Mfr # VM30811-W-07.5

  • Zoro # G116525494


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Non Metallic Upper
Yes
Liner Material
Mesh
Oil-Resisting Sole
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811-W-07.5
Zoro #
G116525494
UPC #
690774718050
Country of Origin
Cambodia

Dimensions

Overall Height
3 in
Width
W
Size
7 1/2

Details

Completely Non Metallic
Yes
Non Metallic Upper
Yes
Item
Slip-On Casual Work Shoe
Liner Material
Mesh
Oil-Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Toe Cap Material
Composite
Electrical Hazard Rated
No
Static Dissipative
Yes
For Outdoor Traction
Yes
Closure
Slip On
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Removable Insole
Yes
Color
Black
Waterproof
No
Style Number
VM30811
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Liner Technology
Mesh
Puncture-Resistant Sole
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Microfiber
Maximum Heat Rating
250 Degrees F
Insulated
No
Style Family
Loafer Shoe
Ninety-Degree Heel
No
Wide Toe Cap
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Insole Technology
Removable Insole
Gender
Men's
Metatarsal Guard
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.