Men's Slip-On Casual Work Shoe, Black, 7, VM30811
Mfr # VM30811-W-07.0
Zoro # G116525524
product price: $114.95
/pr
Free Shipping & Returns
Key Features
Width
W
Liner Technology
Mesh
Toe Shape
Round
Electrical Hazard Rated
No
Static Dissipative
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM30811-W-07.0
Zoro #
G116525524
UPC #
690774718043
Country of Origin
Cambodia
Dimensions
Width
W
Size
7
Overall Height
3 in
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.