Zoro Homepage

Men's Slip-On Casual Work Shoe, Microfiber Upper, Black, Size 8 1/2

  • Mfr # VM30811-W-08.5

  • Zoro # G816522359


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Microfiber
Outsole Material
Rubber
Gender
Men's
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811-W-08.5
Zoro #
G816522359
UPC #
690774718074
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Overall Height
3 in
Width
W

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.