Zoro Homepage

Men's Slip-On Casual Work Shoe, Microfiber Upper, Black, Size 9

  • Mfr # VM30811-W-09.0

  • Zoro # G716522350


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Microfiber
Outsole Material
Rubber
Gender
Men's
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30811-W-09.0
Zoro #
G716522350
UPC #
690774718081
Country of Origin
Cambodia

Dimensions

Size
9
Width
W
Overall Height
3 in

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number VM30811, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.