Zoro Homepage

Men's VM30812-W-08.5, Fabric Upper, Black, Size 8 1/2

  • Mfr # VM30812-W-08.5

  • Zoro # G215693872


product price: $86.99
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Color
Black
Upper Material
Fabric
Outsole Material
Rubber
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30812-W-08.5
Zoro #
G215693872
UPC #
690774739345
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
W
Overall Height
25 in

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number VM30812, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.