Men's VM30814-W-15.0, Fabric Upper, Black, Size 15
Mfr # VM30814-W-15.0
Zoro # G515693947
product price: $91.19
/pr
Free Shipping & Returns
Key Features
Size
15
Color
Black
Upper Material
Fabric
Outsole Material
Rubber
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VM30814-W-15.0
Zoro #
G515693947
UPC #
690774739789
Country of Origin
Cambodia
Dimensions
Size
15
Width
W
Overall Height
69 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number VM30814, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.