Zoro Homepage

Women's Athletic High-Top Shoe, Black, 12, VM30244

  • Mfr # VM30244F-W-12.0

  • Zoro # G909956818


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
12
Style Number
VM30244
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244F-W-12.0
Zoro #
G909956818
UPC #
690774641686
Country of Origin
Cambodia

Dimensions

Size
12
Width
W
Size (PRINT)
12

Details

Item
Athletic High-Top Shoe
Gender
Women's
Color
Black
Style Number
VM30244
Waterproof
Yes
Insole Technology
Soft Landing Comfort
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Maximum Heat Rating
250 Degrees F
Outsole Technology
Grip Stick Stone Themed
Upper Material
Fabric, Leather
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insulated
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Insole Material
Foam
Construction
Cemented
Static Dissipative
No
Conductive
No
Toe Cap Material
Composite
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.