Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 5, VM30232F

  • Mfr # VM30232F-M-05.0

  • Zoro # G909956429


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
5
Style Number
VM30232F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232F-M-05.0
Zoro #
G909956429
UPC #
690774641099
Country of Origin
Cambodia

Dimensions

Size
5
Width
M
Size (PRINT)
5

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
VM30232F
Waterproof
No
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Upper Material
Fabric, Leather, Rubber
Outsole Technology
Grip Stick Stone Themed
Electrical Hazard Rated
Yes
Insole Material
Foam
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Insulated
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Style Family
Athletic Shoe
Construction
Cemented
Chemical Resisting Sole
Yes
Insole Technology
Soft Landing Comfort
Conductive
No
Puncture Resistant Insole
No
Static Dissipative
No
Heel Definition
Flat Heel
Closure
Lace Up
Metatarsal Guard
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather, Rubber
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.