Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 6 1/2, VM30232F

  • Mfr # VM30232F-W-06.5

  • Zoro # G909956306


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
6 1/2
Style Number
VM30232F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232F-W-06.5
Zoro #
G909956306
UPC #
690774641273
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
VM30232F
Waterproof
No
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Construction
Cemented
Metatarsal Guard
No
Insole Material
Foam
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Static Dissipative
No
Insulated
No
Toe Cap Material
Composite
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
Outsole Technology
Grip Stick Stone Themed
Toe Shape
Round
Outsole Material
Rubber
Upper Material
Fabric, Leather, Rubber
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Insole Technology
Soft Landing Comfort
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Grip Stick Stone Themed
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Fabric, Leather, Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.