Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 6, VM30232F

  • Mfr # VM30232F-M-06.0

  • Zoro # G809956383


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
6
Style Number
VM30232F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232F-M-06.0
Zoro #
G809956383
UPC #
690774641112
Country of Origin
Cambodia

Dimensions

Size
6
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
VM30232F
Waterproof
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Static Dissipative
No
Completely Non Metallic
Yes
Outsole Technology
Grip Stick Stone Themed
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Soft Landing Comfort
Metal Chip Resisting Sole
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Conductive
No
For Outdoor Traction
Yes
Upper Material
Fabric, Leather, Rubber
Insulated
No
Construction
Cemented
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Foam
Non-Marking Sole
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Puncture Resistant Insole
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Upper Material (PRINT)
Fabric, Leather, Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.