Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black, 8, VM30232F

  • Mfr # VM30232F-W-08.0

  • Zoro # G909956337


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
8
Style Number
VM30232F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232F-W-08.0
Zoro #
G909956337
UPC #
690774641303
Country of Origin
Cambodia

Dimensions

Size
8
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
VM30232F
Waterproof
No
Outsole Technology
Grip Stick Stone Themed
Closure
Lace Up
Upper Material
Fabric, Leather, Rubber
Puncture Resistant Insole
No
Heel Definition
Flat Heel
Insole Technology
Soft Landing Comfort
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Maximum Heat Rating
250 Degrees F
Static Dissipative
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Foam
Conductive
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather, Rubber
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.