Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic High-Top Shoe, Black, 7 1/2, M, VM30244-W

  • Mfr # VM30244F-M-07.5

  • Zoro # G209956488


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
VM30244-W
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VM30244F-M-07.5
Zoro #
G209956488
UPC #
690774641440
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
VM30244-W
Waterproof
Yes
Conductive
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Closure
Lace Up
Chemical Resisting Sole
Yes
Outsole Technology
Grip Stick Stone Themed
Construction
Cemented
Non Metallic Upper
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Upper Material
Fabric, Leather
Non-Marking Sole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Material
Foam
Insole Technology
Soft Landing Comfort
Style Family
Athletic High-Top Shoe
Static Dissipative
No
Electrical Hazard Rated
Yes
Insulated
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Technology (PRINT)
Grip Stick Stone Themed
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.