Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 7, M, VM30232F

  • Mfr # VM30232F-M-07.0

  • Zoro # G309956456


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
VM30232F
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30232F-M-07.0
Zoro #
G309956456
UPC #
690774641136
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
VM30232F
Waterproof
No
Insole Material
Foam
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Static Dissipative
No
Non Metallic Upper
Yes
Insole Technology
Soft Landing Comfort
Outsole Material
Rubber
Insulated
No
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Upper Material
Fabric, Leather, Rubber
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Conductive
No
Construction
Cemented
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Outsole Technology
Grip Stick Stone Themed
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Fabric, Leather, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.