Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Loafer Shoe, Black, 11, W, VM30802F

  • Mfr # VM30802F-W-11.0

  • Zoro # G413302453


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
W
Style Number
VM30802F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30802F-W-11.0
Zoro #
G413302453
UPC #
690774672840
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
VM30802F
Waterproof
No
For Outdoor Traction
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insulated
No
Maximum Heat Rating
250 Degrees F
Style Family
Loafer Shoe
Chemical-Resisting Sole
Yes
Conductive
No
Toe Cap Material
Composite
Liner Material
Mesh
Upper Material
Fabric
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Metatarsal Guard
No
Wide Toe Cap
Yes
Construction
Cemented
Liner Technology
Yes
Non-Marking Sole
Yes
Closure
Slip On
Insole Material
Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Non Metallic Upper
Yes
All-Leather Upper
No
Outsole Technology
Grip Styk Stone Theme
Outsole Material
Rubber
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole, Soft Landing Comfort

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number VM30802F, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.